Motion
AKF12
Air-Knife Fanner - 12 in Overall Height, 9-7/8 in Cylinder Height
Mi Item #03967799
MFR #AKF12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air-Knife Fanner - 12 in Overall Height, 9-7/8 in Cylinder Height
Mi Item #03967799
MFR #AKF12

Mfr description
AKF12 AIR KNIFE FANNER X 12.00 LG
  • Reduce costs & increase safety for destacking ferrous and non-ferrous sheets
  • A magnetic field automatically separates ferrous sheets
  • Powerful air knives automatically separate non-ferrous sheets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cylinder Height
    9-7/8 in
  • Overall Height
    12 in

Details

  • Manufacturer Product Page
  • Number of Air Knives
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)