Motion
AR1504
Mag-Mate® Magnet Assembly - Alnico, 35 lb Holding Weight, 2-1/2 in Dia, 2-1/2 in Long
MI ITEM #03967805
MFR #AR1504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Alnico, 35 lb Holding Weight, 2-1/2 in Dia, 2-1/2 in Long
MI ITEM #03967805
MFR #AR1504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR1504 ALNICO-5 ROTOR ASSY 8P 2-1/2OD
  • Alnico Multi-Pole magnet in an Aluminum insulated cup.
  • Very effective on thin metal or difficult applications.
  • Counter sunk mounting hole for easy installation.
  • +/- .006” diameter & +/- .015” length.
  • Maximum temperature 300°F (148°C).

Specifications

  • Material Type
    Alnico
  • Hold-Lbs
    35 lb
  • Diameter
    2-1/2 in
  • Length
    2-1/2 in
  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought