Motion
B090
TriggerLift® Hand Held Ceramic Lifting Magnet - 50 lbs Load Capacity, Application Uses Are Hot Parts
MI ITEM #03967813
MFR #B090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TriggerLift® Hand Held Ceramic Lifting Magnet - 50 lbs Load Capacity, Application Uses Are Hot Parts
MI ITEM #03967813
MFR #B090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B090 HAND HELD LIFT TRIGGER LIFT
  • Retrieve hot parts from cutting tables
  • One handed operation
  • Permanent magnet
  • Move parts faster and easier
  • Aluminum housing
  • Maximum Temp. 300°F (148°C)

Specifications

  • Applications
    Hot Parts
  • Working Load Capacity Flat
    50 lbs
  • Material
    Ceramic
  • Overall Length
    3.38 in
  • Overall Width
    2.38 in
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought