Motion
B400
Ceramic Sheet Handling Magnet - 200 lbs Load Capacity, Application Uses Are Hot Parts/Sheets/Plates
MI ITEM #03967816
MFR #B400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceramic Sheet Handling Magnet - 200 lbs Load Capacity, Application Uses Are Hot Parts/Sheets/Plates
MI ITEM #03967816
MFR #B400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B400 SHEET HANDLER MODEL 400
  • Lift or move sheets, plates, hot or oily parts
  • Handle sheets stacked horizontally or vertically
  • Protect workers from cuts, slivers, nicks & burns
  • Increase productivity

Specifications

  • Applications
    Hot Parts, Sheets, Plates
  • Working Load Capacity Flat
    200 lbs
  • Material
    Ceramic
  • Overall Length
    11.50 in
  • Overall Width
    7.25 in
  • Weight
    6.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought