Motion
B600
Ceramic Sheet Handling Magnet - 300 lbs Load Capacity, Application Uses Are Hot Parts/Sheets/Plates
Mi Item #03967817
MFR #B600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceramic Sheet Handling Magnet - 300 lbs Load Capacity, Application Uses Are Hot Parts/Sheets/Plates
Mi Item #03967817
MFR #B600

Mfr description
B600 SHEET HANDLER MODEL 600
  • Lift or move sheets, plates, hot or oily parts
  • Handle sheets stacked horizontally or vertically
  • Protect workers from cuts, slivers, nicks & burns
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11.50 in
  • Overall Width
    7.25 in
  • Weight
    8.25 lbs

Details

  • Applications
    Hot Parts, Sheets, Plates
  • Material
    Ceramic
  • Working Load Capacity Flat
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)