Motion
C4H2004
Mag-Mate® Magnet Assembly - Rare Earth, 60 lb Holding Weight, 4 in Dia, 2 in Long
MI ITEM #03967835
MFR #C4H2004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Rare Earth, 60 lb Holding Weight, 4 in Dia, 2 in Long
MI ITEM #03967835
MFR #C4H2004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C4H2004 CERAMIC ASSY 2X1 1/4 FLT HD
  • Rare Earth Neodymium 4-Pole magnet in an Aluminum insulated cup.
  • Extended poles can be lightly machined.
  • Can be press fit or use thru-hole for mounting.
  • +/- .008” diameter & +/- .015” length.
  • Maximum temperature 180°F (82°C).

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    60 lb
  • Diameter
    4 in
  • Length
    2 in
  • Tap Size
    1/4 - Flat
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought