1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
CL0400
Creative Lift® Permanent Ceramic Magnetic Lift - 400 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
MI ITEM #
03967843
MFR #
CL0400
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Magnets
Lifting Magnets
INDUSTRIAL MAGNETICS INC CL0400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
CL0400
Creative Lift® Permanent Ceramic Magnetic Lift - 400 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
MI ITEM #
03967843
MFR #
CL0400
Mfr description
CL0400 MIGHTY MITE LIFT3-3/16X3-1/2X7
Ideal for handling steel plates, die castings, forgings, etc.
Eliminate the need for clamping devices, slings or chains—one person can perform operations previously calling for two or more people
Patented non-marring roller cam release will easily release parts without gouging your valuable materials (US Patent #6,471,273 B1)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
6.75 in
Overall Length
7.75 in
Overall Width
7.25 in
Weight
18.80 lbs
Details
Applications
Flat Materials, Round Materials
Material
Ceramic
Maximum Temperature
300 °F
Working Load Capacity Flat
400 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items