Motion
CL1500
Creative Lift® Permanent Ceramic Magnetic Lift - 1500 lbs Load Capacity, Application Uses Are Thick Sheets
MI ITEM #03967846
MFR #CL1500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Creative Lift® Permanent Ceramic Magnetic Lift - 1500 lbs Load Capacity, Application Uses Are Thick Sheets
MI ITEM #03967846
MFR #CL1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL1500 TUFFY LIFT 3-3/16X7X11-9/16
  • Ideal for handling steel plates, die castings, forgings, etc.
  • Eliminate the need for clamping devices, slings or chains—one person can perform operations previously calling for two or more people
  • Patented non-marring roller cam release will easily release parts without gouging your valuable materials (US Patent #6,471,273 B1)
  • Spring-return handle means less torque required to release load
  • “Jack Screw”, secondary release
  • Lift capacity clearly stated on magnet
  • Durable stainless steel casing is heat-resistant up to 300°F (148°C)
  • 3:1 design factor
  • ASME B30.20 BTH-1 design category B Service Class 3
  • USA M.A.D.E.™

Specifications

  • Applications
    Thick Sheets
  • Working Load Capacity Flat
    1500 lbs
  • Material
    Ceramic
  • Overall Length
    14.75 in
  • Overall Width
    7.25 in
  • Overall Height
    6.75 in
  • Maximum Temperature
    300 °F
  • Weight
    53.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought