Motion
CL2200
Creative Lift® Permanent Ceramic Magnetic Lift - 2200 lbs Load Capacity, Application Uses Are Thick Sheets
Mi Item #03967847
MFR #CL2200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Creative Lift® Permanent Ceramic Magnetic Lift - 2200 lbs Load Capacity, Application Uses Are Thick Sheets
Mi Item #03967847
MFR #CL2200

Mfr description
CL2200 CREATIVE LIFT 2200 LB CAP
  • Ideal for handling steel plates, die castings, forgings, etc.
  • Eliminate the need for clamping devices, slings or chains—one person can perform operations previously calling for two or more people
  • Patented non-marring roller cam release will easily release parts without gouging your valuable materials (US Patent #6,471,273 B1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.00 in
  • Overall Length
    15.00 in
  • Overall Width
    10.50 in
  • Weight
    92.00 lbs

Details

  • Applications
    Thick Sheets
  • Material
    Ceramic
  • Maximum Temperature
    300 °F
  • Working Load Capacity Flat
    2200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)