Motion
CL3000
Creative Lift® Permanent Ceramic Magnetic Lift - 3000 lbs Load Capacity, Application Uses Are Thick Sheets
Mi Item #03967848
MFR #CL3000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Creative Lift® Permanent Ceramic Magnetic Lift - 3000 lbs Load Capacity, Application Uses Are Thick Sheets
Mi Item #03967848
MFR #CL3000

Mfr description
CL3000 BIG DADDY LIFT 3-1/4X10X17
  • Ideal for handling steel plates, die castings, forgings, etc.
  • Eliminate the need for clamping devices, slings or chains—one person can perform operations previously calling for two or more people
  • Patented non-marring roller cam release will easily release parts without gouging your valuable materials (US Patent #6,471,273 B1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.00 in
  • Overall Length
    19.25 in
  • Overall Width
    10.50 in
  • Weight
    120.00 lbs

Details

  • Applications
    Thick Sheets
  • Material
    Ceramic
  • Maximum Temperature
    300 °F
  • Working Load Capacity Flat
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)