Motion
DT0600
Mag-Mate® Ceramic Dip Tank Lifting Magnet - 92 lbs Load Capacity
MI ITEM #03967857
MFR #DT0600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Ceramic Dip Tank Lifting Magnet - 92 lbs Load Capacity
MI ITEM #03967857
MFR #DT0600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.88 in
  • Overall Length
    5.25 in
  • Overall Width
    2.75 in
  • Weight
    2.34 lbs

Details

  • Material
    Ceramic
  • Working Load Capacity Flat
    92 lbs

Overview

Mfr description
DT0600 DIP TANK MAGNET 1-1/2 X 2 X 6
  • Retrieves tools, parts, key rings, fishing tackle and more
  • Powerful Ceramic magnet material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought