1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
DT3500
Mag-Mate® Ceramic Dip Tank Lifting Magnet - 35 lbs Load Capacity
MI ITEM #
03967858
MFR #
DT3500
Price
$63.99
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Magnets
Lifting Magnets
INDUSTRIAL MAGNETICS INC DT3500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
DT3500
Mag-Mate® Ceramic Dip Tank Lifting Magnet - 35 lbs Load Capacity
MI ITEM #
03967858
MFR #
DT3500
Mfr description
DT3500 DIP TANK MAGNET 3.50 DIA
Retrieves tools, parts, key rings, fishing tackle and more
Powerful Ceramic magnet material
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$63
.99
/each
Add to Cart
Specifications
Dimensions
Diameter
3.50 in
Magnet Height
4.81 in
Overall Height
2.50 in
Overall Length
3.50 in
Overall Width
3.50 in
Weight
1.07 lbs
Details
Material
Ceramic
Working Load Capacity Flat
35 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items