1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
F1405
Mag-Mate® Raw Magnet - Ceramic, 3.5 lb Hold Weight, 45/64 in ID, 1-23/32 in OD
Mi Item #
03968074
MFR #
F1405
Price
$7.29
/each
Qty
Add to Cart
Previous Page
Home
INDUSTRIAL MAGNETICS INC F1405
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
F1405
Mag-Mate® Raw Magnet - Ceramic, 3.5 lb Hold Weight, 45/64 in ID, 1-23/32 in OD
Mi Item #
03968074
MFR #
F1405
Mfr description
F1405 CER-1 .250THX1.750ODX.750ID
Low cost, high energy material
Performs best at temperatures below 480°F (249°C)
Difficult to grind or drill, cannot be machined utilizing EDM
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.29
/each
Add to Cart
Specifications
Dimensions
Hold-Lbs
3.5 lb
Inside Diameter
45/64 in
Outside Diameter
1-23/32 in
Weight
0.08 lbs
Details
Grade
8
Material Type
Ceramic
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items