1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
FS3600
Magnetic Floor Sweeper - Push Type, 36 in Magnet Width
MI ITEM #
03968203
MFR #
FS3600
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC FS3600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
FS3600
Magnetic Floor Sweeper - Push Type, 36 in Magnet Width
MI ITEM #
03968203
MFR #
FS3600
Mfr description
FS3600 FLOOR SWEEPER X 36 LONG
Reduce costly tire damage and prevent injury with this powerful magnetic sweeper
Use indoors or outdoors for fast, easy pickup of nails, screws or other ferrous metal pieces from floors, parking lots and construction sites
2" ground clearance and 6" diameter wheels allow for usage on flat, grassy areas
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
42 in
Magnet Length
5 in
Magnet Width
36 in
Maximum Pull Force
240 lb
Weight
31.00 lbs
Details
Material
Ceramic
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items