Motion
IS2400
Magnetic Floor Sweeper - Push Type, 29-1/2 in Magnet Width
MI ITEM #03968364
MFR #IS2400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Floor Sweeper - Push Type, 29-1/2 in Magnet Width
MI ITEM #03968364
MFR #IS2400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IS2400 SWEEPER X 24 LONG
  • Reduce costly tire damage and prevent injury with this powerful magnetic sweeper
  • Use indoors or outdoors for fast, easy pickup of nails, screws or other ferrous metal pieces from floors, parking lots and construction sites
  • 2" ground clearance and 6" diameter wheels allow for usage on flat, grassy areas
  • May also be used in wet/damp areas, but is not submersible in water
  • 48” handle may be removed for storage or transportation, if needed
  • Aluminum construction makes it lightweight and corrosion-resistant
  • To remove collected metal, use a shop rag or gloved hand to clean metal from the magnet face

Specifications

  • Magnet Width
    29-1/2 in
  • Magnet Length
    7-1/2 in
  • Material
    Ceramic
  • Length
    44 in
  • Maximum Pull Force
    150 lb
  • Weight
    46.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought