Motion
MCL3000W10
Mag-Mate® Manhole Cover Lifter - Aluminum
Mi Item #03968417
MFR #MCL3000W10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Manhole Cover Lifter - Aluminum
Mi Item #03968417
MFR #MCL3000W10

Mfr description
MCL3000W10 MANHOLE COVER LIFT DOLLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    41 in
  • Length
    12 in
  • Width
    12 in

Details

  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)