Motion
MCLHOOKEXT
Mag-Mate® Dolly Hook Extension - Steel
MI ITEM #03968421
MFR #MCLHOOKEXT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Dolly Hook Extension - Steel
MI ITEM #03968421
MFR #MCLHOOKEXT

Mfr description
MCLHOOKEXT HOOK EXTENSION FOR 48DIA MAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3 in
  • Length
    12 in
  • Width
    3 in

Details

  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)