Motion
MCLPAE2000
Mag-Mate® Electric Winch - Steel
MI ITEM #03968422
MFR #MCLPAE2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Electric Winch - Steel
MI ITEM #03968422
MFR #MCLPAE2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16 in
  • Length
    44 in
  • Width
    12 in

Details

  • Material
    Steel

Overview

Mfr description
MCLPAE2000 MANHOLE POWER ARM - ELECTRIC
  • Reduce lost time injuries caused by handling heavy covers
  • Prevent injuries to fingers and toes
  • Prevent long term back injuries/soreness
  • Minimizes lifting concerns for an aging or gender diverse workforce
  • 400 Lb. Lifting capacity
  • Fits into standard 2” square trailer hitch
  • Welded 2” x 3” tubular steel construction
  • Electric or Manual (worm gear) winch
  • Electric winch features: 12 V DC, power-up & powerdown control, removable 15’ Lg. remote control cord, a galvanized cable with latch hook and a 7-Way Blade Style trailer end connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought