Motion
MCLWC18X16
Mag-Mate® Wheel Chock - Steel
MI ITEM #03968427
MFR #MCLWC18X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Wheel Chock - Steel
MI ITEM #03968427
MFR #MCLWC18X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2 in
  • Length
    18 in
  • Width
    16 in

Details

  • Material
    Steel

Overview

Mfr description
MCLWC18X16 WHEEL CHOCK FOR MCL 18 X 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought