Motion
MGF09
Magnetic Sheet Fanners - 12 to 22 ga Sheet Gauge Capacity, 9-1/4 in Height, 6 in Hole Centers, 2-11/16 in Thick
MI ITEM #03968469
MFR #MGF09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Sheet Fanners - 12 to 22 ga Sheet Gauge Capacity, 9-1/4 in Height, 6 in Hole Centers, 2-11/16 in Thick
MI ITEM #03968469
MFR #MGF09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9-1/4 in
  • Hole Center Spacing  
    6 in
  • Thickness
    2-11/16 in
  • Weight
    29.00 lbs
  • Width
    6-3/16 in

Details

  • Manufacturer Product Page
  • Sheet Gauge Capacity
    12 to 22 ga

Overview

Mfr description
MGF09 MEDIUM GAGE SHEET FANNER 9"
  • Powerful fanning action
  • Durable welded construction
  • Includes handle, 3” angled base & mounting hardware
  • Easy to mount design gives you more options to match your application needs.
  • Use the handle and base plate for portable applications or, use the tapped holes to bolt the fanner to your equipment or tooling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought