Motion
MGF12
Magnetic Sheet Fanners - 12 to 22 ga Sheet Gauge Capacity, 12-1/4 in Height, 9 in Hole Centers, 2-11/16 in Thick
Mi Item #03968470
MFR #MGF12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Sheet Fanners - 12 to 22 ga Sheet Gauge Capacity, 12-1/4 in Height, 9 in Hole Centers, 2-11/16 in Thick
Mi Item #03968470
MFR #MGF12

Mfr description
MGF12 MEDIUM GAGE SHEET FANNER 12"
  • Powerful fanning action
  • Durable welded construction
  • Includes handle, 3” angled base & mounting hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12-1/4 in
  • Hole Center Spacing  
    9 in
  • Thickness
    2-11/16 in
  • Weight
    40.00 lbs
  • Width
    6-3/16 in

Details

  • Manufacturer Product Page
  • Sheet Gauge Capacity
    12 to 22 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)