Motion
MGF18
Magnetic Sheet Fanners - 12 to 22 ga Sheet Gauge Capacity, 18-5/16 in Height, 10-3/16 in Hole Centers, 2-11/16 in Thick
MI ITEM #03968472
MFR #MGF18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Sheet Fanners - 12 to 22 ga Sheet Gauge Capacity, 18-5/16 in Height, 10-3/16 in Hole Centers, 2-11/16 in Thick
MI ITEM #03968472
MFR #MGF18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MGF18 MEDIUM GAGE SHEET FANNER 18"
  • Powerful fanning action
  • Durable welded construction
  • Includes handle, 3” angled base & mounting hardware
  • Easy to mount design gives you more options to match your application needs.
  • Use the handle and base plate for portable applications or, use the tapped holes to bolt the fanner to your equipment or tooling.

Specifications

  • Hole Center Spacing
  • Sheet Gauge Capacity
    12 to 22 ga
  • Height
    18-5/16 in
  • Thickness
    2-11/16 in
  • Width
    6-3/16 in
  • Manufacturer Product Page
  • Weight
    58.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text