Motion
MX1000
Mag-Mate® Magnet Assembly - Ceramic, 7 lb Holding Weight, 1-1/4 in Dia
Mi Item #03968584
MFR #MX1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Ceramic, 7 lb Holding Weight, 1-1/4 in Dia
Mi Item #03968584
MFR #MX1000

Mfr description
MX1000 LOW PROFILE CERAMIC ASSY 1.20D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Height
    3/16 in
  • Hold-Lbs
    7 lb
  • Magnet I.D.
    1/4 in
  • Thru Hole Dia.
    5/32 in

Details

  • Material Type
    Ceramic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)