Motion
MX1000R
Mag-Mate® Magnet Assembly - Rare Earth, 35 lb Holding Weight, 1-1/4 in Dia
Mi Item #03968586
MFR #MX1000R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Rare Earth, 35 lb Holding Weight, 1-1/4 in Dia
Mi Item #03968586
MFR #MX1000R

Mfr description
MX1000R LOW PROFILE RARE ER. ASSY 1.20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Height
    3/16 in
  • Hold-Lbs
    35 lb
  • Magnet I.D.
    1/4 in
  • Thru Hole Dia.
    1/8 in

Details

  • Material Type
    Rare Earth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)