Motion
MX2000H
Mag-Mate® Cup Magnetic Assembly - Ceramic, 19 lb Holding Weight, 2-1/32 in Dia
Mi Item #03968600
MFR #MX2000H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Cup Magnetic Assembly - Ceramic, 19 lb Holding Weight, 2-1/32 in Dia
Mi Item #03968600
MFR #MX2000H

Mfr description
MX2000H MX2000 WITH HOOK
  • Secure tarps, cables, wires, brooms and more to any steel surface, including overhead beams, ceiling decks, drop ceiling channels and metal joists.
  • These cup magnet assemblies are quickly installed and repositioned.
  • Plated, low profile, cup magnet assemblies are ideal for holding, hanging, mounting and more.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2-1/32 in
  • Height
    1-5/16 in
  • Hold-Lbs
    19 lb

Details

  • Material Type
    Ceramic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)