Specifications
Dimensions
- Diameter2-1/32 in
- Height5/16 in
- Hold-Lbs19 lb
Details
- Material TypeCeramic
Overview
Mfr description
MX2000W WRIST BAND MAGNET
- Secure tarps, cables, wires, brooms and more to any steel surface, including overhead beams, ceiling decks, drop ceiling channels and metal joists.
- These cup magnet assemblies are quickly installed and repositioned.
- Plated, low profile, cup magnet assemblies are ideal for holding, hanging, mounting and more.
- Note: Ceramic cup magnets are heat resistant up to 300°F (148°C).
- Rare Earth cup magnets are heat resistant up to 180°F (82°C).
- Cup magnet (base) +/-0.005” on all dimensions.