Motion
MX2250B
Mag-Mate® Magnet Assembly - Ceramic, 5 lb Holding Weight, 2-1/4 in Dia
MI ITEM #03968608
MFR #MX2250B
Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Ceramic, 5 lb Holding Weight, 2-1/4 in Dia
MI ITEM #03968608
MFR #MX2250B

Mfr description
MX2250B LOW PROFILE CERAMIC ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.97/each

Specifications

Dimensions

  • Diameter
    2-1/4 in
  • Height
    1-3/16 in
  • Hold-Lbs
    5 lb
  • Thru Hole Dia.
    5/16-18 in

Details

  • Material Type
    Ceramic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)