Motion
MX3000L
Mag-Mate® Cup Magnetic Assembly - Ceramic, 47.5 lb Holding Weight, 3-3/16 in Dia
MI ITEM #03968622
MFR #MX3000L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Cup Magnetic Assembly - Ceramic, 47.5 lb Holding Weight, 3-3/16 in Dia
MI ITEM #03968622
MFR #MX3000L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3-3/16 in
  • Height
    2-1/4 in
  • Hold-Lbs
    47.5 lb

Details

  • Material Type
    Ceramic

Overview

Mfr description
MX3000L CABLE/CHAIN LIFT 3000 PERM MAG
  • Secure tarps, cables, wires, brooms and more to any steel surface, including overhead beams, ceiling decks, drop ceiling channels and metal joists.
  • These cup magnet assemblies are quickly installed and repositioned.
  • Plated, low profile, cup magnet assemblies are ideal for holding, hanging, mounting and more.
  • Note: Ceramic cup magnets are heat resistant up to 300°F (148°C).
  • Rare Earth cup magnets are heat resistant up to 180°F (82°C).
  • Cup magnet (base) +/-0.005” on all dimensions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought