1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
MX3000WAH
Mag-Mate® Retrieval Tool - Long Reach, Magnetic Head, 40 in Overall Length
Mi Item #
03968624
MFR #
MX3000WAH
Price
$60.39
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Retrieval and Pickup Tools
INDUSTRIAL MAGNETICS INC MX3000WAH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
MX3000WAH
Mag-Mate® Retrieval Tool - Long Reach, Magnetic Head, 40 in Overall Length
Mi Item #
03968624
MFR #
MX3000WAH
Mfr description
MX3000WAH MX3000 WITH ANGLED HANDLE
For reaching behind, underneath or around machinery and/or difficult-to-reach areas
Maximum temperature: 300°F (148°C)
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$60
.39
/each
Add to Cart
Specifications
Dimensions
Overall Length
40 in
Details
Head Style
Magnetic
Lift Capacity
47-1/2 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items