Motion
N375T
Mag-Mate® Magnet Assembly - Rare Earth, 1.3 lb Holding Weight, 3/8 in Dia, 1/2 in Long
MI ITEM #03968688
MFR #N375T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Rare Earth, 1.3 lb Holding Weight, 3/8 in Dia, 1/2 in Long
MI ITEM #03968688
MFR #N375T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N375T NEO ASSY 3/8 X 1/2 TAP #8-32
  • Rare Earth Neodymium 1-Pole magnet in an Aluminum insulated cup.
  • Powerful compact magnet that can be press fit or use tapped hole for mounting.
  • +/- .003” diameter & .015” length. Maximum temperature 180°F (82°C).

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    1.3 lb
  • Diameter
    3/8 in
  • Length
    1/2 in
  • Tap Size
    #8-32
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought