1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
N750T
Mag-Mate® Magnet Assembly - Rare Earth, 6 lb Holding Weight, 3/4 in Dia, 1/2 in Long
MI ITEM #
03968695
MFR #
N750T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC N750T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
N750T
Mag-Mate® Magnet Assembly - Rare Earth, 6 lb Holding Weight, 3/4 in Dia, 1/2 in Long
MI ITEM #
03968695
MFR #
N750T
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
3/4 in
Hold-Lbs
6 lb
Length
1/2 in
Weight
0.03 lbs
Details
Material Type
Rare Earth
Overview
Mfr description
N750T NEO ASSY 3/4 X 1/2 TAP #10-24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought