1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
NE1250NP35
Mag-Mate® Raw Magnet - Rare Earth, 0.6 lb Hold Weight, 1/2 in Long
MI ITEM #
03968698
MFR #
NE1250NP35
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Magnets
Raw Magnet Material
INDUSTRIAL MAGNETICS INC NE1250NP35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
NE1250NP35
Mag-Mate® Raw Magnet - Rare Earth, 0.6 lb Hold Weight, 1/2 in Long
MI ITEM #
03968698
MFR #
NE1250NP35
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NE1250NP35 RARE EARTH MAGNET MATERIAL
Specifications
Material Type
Rare Earth
Hold-Lbs
0.6 lb
Length
1/2 in
Diameter
0.12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data