1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
NE2210NP35
Mag-Mate® Raw Magnet - Rare Earth, 1 lb Hold Weight, 7/64 in Long
Mi Item #
03968701
MFR #
NE2210NP35
Price
$1.08
/each
Qty
Add to Cart
Previous Page
Home
INDUSTRIAL MAGNETICS INC NE2210NP35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
NE2210NP35
Mag-Mate® Raw Magnet - Rare Earth, 1 lb Hold Weight, 7/64 in Long
Mi Item #
03968701
MFR #
NE2210NP35
Mfr description
NE2210NP35 RARE EARTH MAGNET MATERIAL
Extremely powerful magnet
Ideal for miniaturized applications
Operates best at temperatures below 180°F (82°C)
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.08
/each
Add to Cart
Specifications
Dimensions
Diameter
7/32 in
Hold-Lbs
1 lb
Length
7/64 in
Details
Material Type
Rare Earth
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items