Motion
NE2525NP35
Mag-Mate® Raw Magnet - Rare Earth, 1.8 lb Hold Weight, 1/4 in Long
Mi Item #03968708
MFR #NE2525NP35
Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Raw Magnet - Rare Earth, 1.8 lb Hold Weight, 1/4 in Long
Mi Item #03968708
MFR #NE2525NP35

Mfr description
NE2525NP35 RARE EARTH MAGNET MATERIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.38/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Hold-Lbs
    1.8 lb
  • Length
    1/4 in

Details

  • Material Type
    Rare Earth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)