Motion
NE3712NP35
Mag-Mate® Raw Magnet - Rare Earth, 2.6 lb Hold Weight, 1/8 in Long
MI ITEM #03968715
MFR #NE3712NP35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Raw Magnet - Rare Earth, 2.6 lb Hold Weight, 1/8 in Long
MI ITEM #03968715
MFR #NE3712NP35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NE3712NP35 RARE EARTH MAGNET MATERIAL
  • Extremely powerful magnet
  • Ideal for miniaturized applications
  • Operates best at temperatures below 180°F (82°C)
  • High resistance to demagnetization
  • Nickel plated finish
  • Tolerance ±0.005’’ on all dimensions

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    2.6 lb
  • Length
    1/8 in
  • Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought