Motion
NE5020NP35
Mag-Mate® Raw Magnet - Rare Earth, 6 lb Hold Weight, 13/64 in Long
MI ITEM #03968724
MFR #NE5020NP35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Raw Magnet - Rare Earth, 6 lb Hold Weight, 13/64 in Long
MI ITEM #03968724
MFR #NE5020NP35

Mfr description
NE5020NP35 RARE EARTH MAGNET MATERIAL
  • Extremely powerful magnet
  • Ideal for miniaturized applications
  • Operates best at temperatures below 180°F (82°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in
  • Hold-Lbs
    6 lb
  • Length
    13/64 in
  • Weight
    0.01 lbs

Details

  • Material Type
    Rare Earth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)