1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
NT1000
Mag-Mate® Magnet Assembly - Rare Earth, 43 lb Holding Weight, 1 in Dia, 1-5/16 in Long
Mi Item #
03968732
MFR #
NT1000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC NT1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
NT1000
Mag-Mate® Magnet Assembly - Rare Earth, 43 lb Holding Weight, 1 in Dia, 1-5/16 in Long
Mi Item #
03968732
MFR #
NT1000
Mfr description
NT1000 NEO ASSY 1X1-5/16 1/4-20TAP
Rare Earth Neodymium parallel 2-Pole magnet in an Aluminum insulated cup.
Flush face magnet, can be press fit or use tapped hole for mounting.
+/- .008” diameter & +/- .015” length.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
1 in
Hold-Lbs
43 lb
Length
1-5/16 in
Tap Size
#1/4-20
Weight
0.20 lbs
Details
Material Type
Rare Earth
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items