Motion
NT2000
Mag-Mate® Magnet Assembly - Rare Earth, 172 lb Holding Weight, 2 in Dia, 2-7/16 in Long
MI ITEM #03968733
MFR #NT2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Rare Earth, 172 lb Holding Weight, 2 in Dia, 2-7/16 in Long
MI ITEM #03968733
MFR #NT2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NT2000 NEO ASSY 2X2-7/16 3/8-16TAP
  • Rare Earth Neodymium parallel 2-Pole magnet in an Aluminum insulated cup.
  • Flush face magnet, can be press fit or use tapped hole for mounting.
  • +/- .008” diameter & +/- .015” length.
  • Maximum temperature 180°F (82°C).

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    172 lb
  • Diameter
    2 in
  • Length
    2-7/16 in
  • Tap Size
    #3/8-16
  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought