Motion
NT750
Mag-Mate® Magnet Assembly - Rare Earth, 18 lb Holding Weight, 3/4 in Dia, 1-3/16 in Long
MI ITEM #03968734
MFR #NT750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Rare Earth, 18 lb Holding Weight, 3/4 in Dia, 1-3/16 in Long
MI ITEM #03968734
MFR #NT750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NT750 NEO ASSY 3/4X1-3/16 1/4-20TAP
  • Rare Earth Neodymium parallel 2-Pole magnet in an Aluminum insulated cup.
  • Flush face magnet, can be press fit or use tapped hole for mounting.
  • +/- .008” diameter & +/- .015” length.
  • Maximum temperature 180°F (82°C).

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    18 lb
  • Diameter
    3/4 in
  • Length
    1-3/16 in
  • Tap Size
    #1/4-20
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought