Motion
PF10S
Mag-Mate® Magnet Assembly - Samarium Cobalt, 4.4 lb Holding Weight, 10 mm Dia, 20 mm Long
MI ITEM #03968759
MFR #PF10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Samarium Cobalt, 4.4 lb Holding Weight, 10 mm Dia, 20 mm Long
MI ITEM #03968759
MFR #PF10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PF10S SAM CO 2 POLE 10MM OD X 20MM
  • Rare Earth Samarium Cobalt parallel 2-Pole magnet in a brass insulated cup.
  • Ideal for high heat metric press fit applications. +/- .002 diameter & length.
  • Maximum temperature 392°F (200°C).

Specifications

  • Material Type
    Samarium Cobalt
  • Hold-Lbs
    4.4 lb
  • Diameter
    10 mm
  • Length
    20 mm
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text