Motion
PF13N
Mag-Mate® Magnet Assembly - Rare Earth, 6.6 lb Holding Weight, 13 mm Dia, 20 mm Long
MI ITEM #03968760
MFR #PF13N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Rare Earth, 6.6 lb Holding Weight, 13 mm Dia, 20 mm Long
MI ITEM #03968760
MFR #PF13N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PF13N NEO 2 POLE MAG 13MM OD X 20MM
  • Rare Earth Neodymium parallel 2-Pole magnet in a brass insulated cup.
  • Ideal for metric press fit applications. +/- .002” diameter & length.
  • Maximum temperature 180°F (82°C).

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    6.6 lb
  • Diameter
    13 mm
  • Length
    20 mm
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought