1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
PH2102
Mag-Mate® Holding Magnet - Rectangular Print Holder, Ceramic, 22.5 lb Holding Weight
MI ITEM #
03968773
MFR #
PH2102
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC PH2102
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
PH2102
Mag-Mate® Holding Magnet - Rectangular Print Holder, Ceramic, 22.5 lb Holding Weight
MI ITEM #
03968773
MFR #
PH2102
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PH2102 PRINT HOLDER 2-1/2X3
Specifications
Material Type
Ceramic
Hold-Lbs
22.5 lb
Length
3 in
Width
2-1/2 in
Height
1-5/16 in
Weight
0.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data