Motion
PLO1
Mag-Mate® Retrieval Tool - Magnetic Head, 7-1/2 in Overall Length
MI ITEM #03968785
MFR #PLO1
Price$13.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Retrieval Tool - Magnetic Head, 7-1/2 in Overall Length
MI ITEM #03968785
MFR #PLO1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.17/each

Specifications

Dimensions

  • Overall Length
    7-1/2 in

Details

  • Additional Details
    Stainless steel pen sized pilot lighter with match holding alligator clip.
  • Extendable
    Extendable
  • Head Style
    Magnetic
  • Material
    Rare Earth

Overview

Mfr description
PLO1 TELESCOPING S/S PEN W/CLIP
  • Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Power Rare Earth magnet material, except where noted. All Rare Earth tools have a maximum temperature of 180°F (82°C).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought