Motion
R1000
Mag-Mate® Magnet Assembly - Rare Earth, 46 lb Holding Weight, 1 in Dia, 1/2 in Long
MI ITEM #03968925
MFR #R1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Rare Earth, 46 lb Holding Weight, 1 in Dia, 1/2 in Long
MI ITEM #03968925
MFR #R1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R1000 RE POT MAGNET 1"DIA X 1/2 LG
  • Rare Earth Neodymium Island 2-Pole magnet in a steel cup.
  • Ideal for shallow fixtures.
  • Can not be press fit without additional insulation.
  • Use tapped hole for mounting.
  • +/- .005” dia. & +/- .015” length.
  • Maximum temperature 180°F (82°C).

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    46 lb
  • Diameter
    1 in
  • Length
    1/2 in
  • Tap Size
    #1/4-20
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought