1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
R375
Mag-Mate® Magnet Assembly - Rare Earth, 3 lb Holding Weight, 3/8 in Dia, 1/2 in Long
MI ITEM #
03968927
MFR #
R375
List Price
$39.45
/each
Qty
Add to Cart
Previous Page
Home
INDUSTRIAL MAGNETICS INC R375
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
R375
Mag-Mate® Magnet Assembly - Rare Earth, 3 lb Holding Weight, 3/8 in Dia, 1/2 in Long
MI ITEM #
03968927
MFR #
R375
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$39.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
R375 RE POT MAGNET 3/8DIA X 1/2 LG
Specifications
Material Type
Rare Earth
Hold-Lbs
3 lb
Diameter
3/8 in
Length
1/2 in
Weight
0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought