1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
RBS1225
Mag-Mate® Magnet Assembly - Rare Earth, 0.13 lb Holding Weight, 1/8 in Dia, 1/4 in Long
MI ITEM #
03968934
MFR #
RBS1225
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC RBS1225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
RBS1225
Mag-Mate® Magnet Assembly - Rare Earth, 0.13 lb Holding Weight, 1/8 in Dia, 1/4 in Long
MI ITEM #
03968934
MFR #
RBS1225
Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
RBS1225 BRASS INSULATED RARE EARTH MAG
Specifications
Material Type
Rare Earth
Hold-Lbs
0.13 lb
Diameter
1/8 in
Length
1/4 in
Weight
0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought