1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
RBS5025
Mag-Mate® Magnet Assembly - Rare Earth, 3.13 lb Holding Weight, 1/2 in Dia, 1/4 in Long
Mi Item #
03968941
MFR #
RBS5025
Price
$24.21
/each
Qty
Add to Cart
Previous Page
Home
INDUSTRIAL MAGNETICS INC RBS5025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
RBS5025
Mag-Mate® Magnet Assembly - Rare Earth, 3.13 lb Holding Weight, 1/2 in Dia, 1/4 in Long
Mi Item #
03968941
MFR #
RBS5025
Mfr description
RBS5025 BRASS INSULATED RARE EARTH MAG
Rare Earth Neodymium magnet material shielded in a non-conductive sleeve, 1-Pole on each end.
Insulator prevents loss of magnetic flux when inserted into 1-Pole on each end.
Insulator prevents loss of magnetic flux when inserted into steel components or fixtures.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.21
/each
Add to Cart
Specifications
Dimensions
Diameter
1/2 in
Hold-Lbs
3.13 lb
Length
1/4 in
Weight
0.03 lbs
Details
Material Type
Rare Earth
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items