Motion
RBS5050
Mag-Mate® Magnet Assembly - Rare Earth, 4.63 lb Holding Weight, 1/2 in Dia, 1/2 in Long
MI ITEM #03968942
MFR #RBS5050
List Price$56.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Rare Earth, 4.63 lb Holding Weight, 1/2 in Dia, 1/2 in Long
MI ITEM #03968942
MFR #RBS5050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.31/each for your price

Overview

Mfr description
RBS5050 BRASS INSULATED RARE EARTH MAG
  • Rare Earth Neodymium magnet material shielded in a non-conductive sleeve, 1-Pole on each end.
  • Insulator prevents loss of magnetic flux when inserted into 1-Pole on each end.
  • Insulator prevents loss of magnetic flux when inserted into steel components or fixtures.
  • No mounting holes.
  • +/- .001 diameter & +/- .005” length.
  • Maximum temperature 180°F (82°C).

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    4.63 lb
  • Diameter
    1/2 in
  • Length
    1/2 in
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text