Motion
RFR4800
Retrieval Tool - Rapid Fire, Magnetic Head, 48 in Overall Length
MI ITEM #03968947
MFR #RFR4800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Rapid Fire, Magnetic Head, 48 in Overall Length
MI ITEM #03968947
MFR #RFR4800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFR4800 RAPID FIRE RETRIEVER X 48.00LG
  • Retrieve hot parts off cutting tables with speed and precision!
  • Increases production while reducing the potential for injury.
  • Powerful Rare Earth magnet holds parts securely
  • "On-Command" release with just a quick blast of shop air
  • Release is actuated with just one finger, it's as simple as the pull of a trigger

Specifications

  • Overall Length
    48 in
  • Extendable
    Fixed
  • Head Style
    Magnetic
  • Lift Capacity
    35 lbs
  • Material
    Rare Earth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought