Motion
SS1800
Magnetic Sweeper - Push Type, 19 in Magnet Width, 19-1/2 in Overall Width, 1-1/4 in Wheel Diameter
MI ITEM #03969098
MFR #SS1800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Sweeper - Push Type, 19 in Magnet Width, 19-1/2 in Overall Width, 1-1/4 in Wheel Diameter
MI ITEM #03969098
MFR #SS1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS1800 SHOP SWEEPER X 18" LG
  • Works on hard floors or carpeted areas.
  • Clean shops, offices, retail stores right up to the edge of walls, machinery into corners with its unique wheel design.

Specifications

  • Depth
    3 in
  • Height
    40 in
  • Magnet Width
    19 in
  • Clearance
    3/4 in
  • Overall Width
    19-1/2 in
  • Wheel Diameter
    1-1/4 in
  • Weight
    7.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text